Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Johnson Controls
Humidistat, Rm Humidistat (Discontinued)
Mfr # W42AA-1C
Zoro # G6085703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 2 5/8 in
- Differential (RH %) 4
- Voltage 120/240 V AC
- Agency Compliance UL
- Mounting Standard Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # W42AA-1C
- Zoro # G6085703
- Country of Origin Unknown
- Category Humidifier and Dehumidifier Parts
Dimensions
Width (In.) | 2 5/8 in |
Depth (In.) | 1/2 in |
Height (In.) | 4 13/32 in |
Overall Height | 4 3/8 in |
Overall Depth | 1/2 in |
Overall Width | 2 5/8 in |
Details
Item | Humidistat,Rm Humidistat |
Differential (RH %) | 4 |
Voltage | 120/240 V AC |
Agency Compliance | UL |
Mounting | Standard Outlet Box |
Switch Type | Snap-Acting Contacts |
Adjustable Range | 10% to 90% RH |
Switch Action | SPDT |
Control Range | 10% to 90% RH |
Standards | UL |
Humidity Differential | 4% |
Description
Humidistat,Rm Humidistat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.