Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 4 In, Flanged
Mfr # VG2831VN
Zoro # G2161936
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,968.95
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Flanged
- Connection Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG2831VN
- Zoro # G2161936
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 4 in |
Width | 9 in |
Height | 10 1/2 in |
Depth | 9 in |
Port Connection Size | 4 in |
Overall Length | 9 in |
Overall Depth | 9 in |
Overall Height | 10 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 157, Configuration Tee, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS Carbon Pad Pre Filter Roll-Air Purifiers Furnace Filters Trash Cans, Air Conditioner Filters (CP-6005)
- DELHI Blower, Inline Duct (7H727)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34A)
- DAIKIN Condenser Fan Motor, 0.25 HP, 115V (057076501)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- Johnson Controls Zone Valves and Accessories