Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 4 In, Flanged
Mfr # VG2831VM
Zoro # G2161945
product price: $2,087.40
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,087.40
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Flanged
- Max. Water Temp. 281 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2831VM
- Zoro # G2161945
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 4 in |
Depth | 9 in |
Height | 10 1/2 in |
Width | 9 in |
Overall Height | 10 1/2 in |
Overall Depth | 9 in |
Port Connection Size | 4 in |
Overall Length | 9 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 157, Configuration Tee, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- JB INDUSTRIES Coupler (QC-208)
- EVERPURE Wrench , F/10"&20"Slimline Bowl (150539)
- NU-CALGON Turbo Tank 2.0 Rinsing Sprayer (4781-00)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- HONEYWELL V4043A1697 120V 1" Npt. 2-Way (V4043A1697)
- Johnson Controls Zone Valves and Accessories