Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 3/4 In, Sweat
Mfr # VG7882LT
Zoro # G6427014
product price: $316.97
/ea
Free Shipping & Returns
$316.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Sweat
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7882LT
- Zoro # G6427014
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3/4 in |
Depth | 1 7/8 in |
Height | 4 3/4 in |
Width | 5 1/16 in |
Overall Depth | 1 7/8 in |
Union Connection Size | 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 5 1/16 in |
Port Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 7.3, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventilation (B130E65RS)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- LOCHINVAR Tst2052 High Limit 175 Degree (TST2052)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Gasket (41-401)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- HONEYWELL 32001615-001 Drain Fitting (32001615-0)
- Johnson Controls Zone Valves and Accessories