Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT
Mfr # VG7842LT
Zoro # G5074727
original price:
$261.44
11% off
new price: $230.89
/ea
Free Shipping & Returns
$230.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7842LT
- Zoro # G5074727
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3/4 in |
Height | 4 3/4 in |
Depth | 1 7/8 in |
Width | 3 7/32 in |
Overall Depth | 1 7/8 in |
Port Connection Size | 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 3 7/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 7.3, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- RW BECKETT Hydronic Boiler Control, Gas (7610B0001GU)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- BELL & GOSSETT 109024 Ct-24 24V Operator (109024)
- Johnson Controls Zone Valves and Accessories