Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 2 In, (F)NPT
Mfr # VG7844ST
Zoro # G6917032
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7844ST
- Zoro # G6917032
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 in |
Width | 5 29/32 in |
Height | 6 3/16 in |
Depth | 4 1/4 in |
Overall Height | 6 3/16 in |
Overall Depth | 4 1/4 in |
Port Connection Size | 2 in |
Overall Length | 5 29/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- GLOBAL INDUSTRIAL Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM (641770)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- Johnson Controls Zone Valves and Accessories