Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 2 In, (F)NPT
Mfr # VG7842ST
Zoro # G5082384
product price: $693.83
/ea
Free Shipping & Returns
$693.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7842ST
- Zoro # G5082384
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 in |
Height | 6 3/16 in |
Width | 5 29/32 in |
Depth | 4 1/4 in |
Overall Length | 5 29/32 in |
Port Connection Size | 2 in |
Overall Depth | 4 1/4 in |
Overall Height | 6 3/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- CADET CCSMA Surface Mount Wall Can, Almond (CCSMA)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.11H)
- KOCH FILTER 20x25x2 Standard Capacity Pleated Filter, MERV 11 (102-499-021)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-OPEN (800-710)
- Johnson Controls Zone Valves and Accessories