Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1/2 In, Sweat
Mfr # VG7892CT
Zoro # G7213954
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Sweat
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7892CT
- Zoro # G7213954
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Height | 4 3/4 in |
Depth | 1 5/8 in |
Width | 4 3/16 in |
Overall Depth | 1 5/8 in |
Overall Length | 4 3/16 in |
Port Connection Size | 1/2 in |
Overall Height | 4 3/4 in |
Union Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 0.73, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- SMITH-COOPER MIP Prem Boiler Drain, NL 1/2" (4347003140)
- HONEYWELL L4006A1678 Aquastat(100-240F (L4006A1678)
- ILC FILTER 20X22X1 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN THE U (WY-0LE5-6)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In, N.O. Flare (VB-3766-1)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- TACO Zone Valve, 3 Way, Open System, 1 In NPT (V100T3G1ZA024Q4A2)
- Johnson Controls Zone Valves and Accessories