Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1/2 In, Sweat
Mfr # VG7882ET
Zoro # G6866571
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Sweat
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7882ET
- Zoro # G6866571
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Height | 4 3/4 in |
Width | 4 3/16 in |
Depth | 1 5/8 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Overall Length | 4 3/16 in |
Union Connection Size | 1/2 in |
Overall Depth | 1 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 24" Oscillating, 115VAC, 4500/6450 CFM (1VCF3)
- ACCUMULAIR Pleated Air Filter, 12" x 36" x 1", 4 Pack (FI12X36_4)
- CADET ComPak Heater, 1000W, 120V (CS101)
- HOSHIZAKI Ice Machine Legs, 6 in., PK4 (LP-6 LEG)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- ERIE Vt2417G23A020 24V 1" Sweat 2-Way (VT2417G23A)
- Johnson Controls Zone Valves and Accessories