Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1/2 In, Sweat
Mfr # VG7872GT
Zoro # G7195562
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7872GT
- Zoro # G7195562
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Height | 4 3/4 in |
Width | 4 3/16 in |
Depth | 1 5/8 in |
Union Connection Size | 3/8 in |
Overall Depth | 1 5/8 in |
Overall Length | 4 3/16 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- BROAN Bird Screen (98005586)
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- GE Through-the-Wall Air Conditioner, 115V AC, Cool/Heat, 8200 BtuH (AJEQ08AWH)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- HONEYWELL V8043E5012 24V Zone Valve (V8043E5012)
- Johnson Controls Zone Valves and Accessories