Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT
Mfr # VG7842GT
Zoro # G5074711
product price: $159.94
/ea
Free Shipping & Returns
$159.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7842GT
- Zoro # G5074711
- UPC # 078502850140
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 1 5/8 in |
Height | 4 3/4 in |
Width | 3 in |
Overall Length | 3 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Evaporative Cooling Media, 48x8x46-3/8 in (310106)
- SCHAEFER Blade Galvanized 36 In 3-Wing 1 In Bore (GFB-363P)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- TACO Valve, 3 Way, Closed System, 1 In Sweat (Z100C3-2)
- Johnson Controls Zone Valves and Accessories