Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT
Mfr # VG7842ET
Zoro # G5074702
product price: $159.36
/ea
Free Shipping & Returns
$159.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7842ET
- Zoro # G5074702
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 3 in |
Depth | 1 5/8 in |
Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 5/8 in |
Overall Height | 4 3/4 in |
Overall Length | 3 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Defrost Chute Deflector, 21.6"x2" (2063)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- ALL-FILTERS 20X22X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20221.11 4PK)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441ET)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- ERIE Vt3213G13B020 120V 1/2" Sweat (VT3213G13B)
- Johnson Controls Zone Valves and Accessories