Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat
Mfr # VG7882PT
Zoro # G7215677
product price: $678.11
/ea
Free Shipping & Returns
$678.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Sweat
- Connection Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7882PT
- Zoro # G7215677
- UPC # 078502864918
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/4 in |
Height | 5 7/8 in |
Depth | 2 11/16 in |
Width | 7 9/32 in |
Union Connection Size | 1 1/4 in |
Overall Height | 5 7/8 in |
Port Connection Size | 1 1/4 in |
Overall Length | 7 9/32 in |
Overall Depth | 2 11/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- Johnson Controls Zone Valves and Accessories