Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT
Mfr # VG7844RT
Zoro # G6567522
original price:
$999.65
4% off
new price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type (F)NPT
- Connection Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7844RT
- Zoro # G6567522
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/2 in |
Height | 5 13/16 in |
Depth | 4 5/16 in |
Width | 5 1/8 in |
Overall Height | 5 13/16 in |
Overall Depth | 4 5/16 in |
Overall Length | 5 1/8 in |
Port Connection Size | 1 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 28.9, Configuration Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- BARKSDALE Housed Pressure Control Switch, 10/250 (E1H-H250)
- ZORO SELECT 16x25x4 Synthetic Pleated Air Filters (786EK8)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1003)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- TACO Zone Valve, 3 Way, Open System, 1/2 In NPT (V050T3G1ZA024Q4A2)
- Johnson Controls Zone Valves and Accessories