Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 3-Way, 2-1/2 In, Flanged
Mfr # VG2831TM
Zoro # G7067471
Free Shipping & Returns
$1,139.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 3-Way Mixing
- Configuration Tee
- Connection Type Flanged
- Max. Water Temp. 281 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG2831TM
- Zoro # G7067471
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 1/2 in |
Width | 7 in |
Depth | 7 in |
Height | 7 1/4 in |
Overall Height | 7 1/4 in |
Overall Length | 7 in |
Port Connection Size | 2 1/2 in |
Overall Depth | 7 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 54, Configuration Tee, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU2)
- DUPONT Pleated Air Filter, 14" x 30" x 1", 4 Pack (KC14X30X1_4)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Poly (2105-0200-1225)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 3/4 In, (F)NPT (VG7842LT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, Sweat (VG7882ET)
- TACO Zvc-403 3 Zone Relay For Zone (ZVC-403)
- Johnson Controls Zone Valves and Accessories