Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 6 In, Flanged
Mfr # VG2231YN
Zoro # G7063664
product price: $3,930.34
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,930.34
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Max. Water Temp. 281 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2231YN
- Zoro # G7063664
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 6 in |
Height | 19 3/16 in |
Depth | 11 in |
Width | 14 1/2 in |
Overall Height | 19 3/16 in |
Overall Length | 14 1/2 in |
Overall Depth | 11 in |
Port Connection Size | 6 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 350, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 24x24x4 DMK80 - MERV 8 (3 Pack) (24x24x4x1 DM (3 Pack))
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU7)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- WHITE-RODGERS 1311-102 3/4" 24V 3-Wire Zone (1311-102)
- Johnson Controls Zone Valves and Accessories