Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 5 In, Flanged
Mfr # VG2231WN
Zoro # G7143683
product price: $2,914.85
/ea
Free Shipping & Returns
$2,914.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2231WN
- Zoro # G7143683
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 5 in |
Depth | 10 in |
Width | 12 1/2 in |
Height | 16 7/8 in |
Overall Length | 12 1/2 in |
Overall Height | 16 7/8 in |
Overall Depth | 10 in |
Port Connection Size | 5 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 240, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD HEPA, MERV 17, For 61DJ82 (SMART-500-KIT-VIRUS)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- DUCTMATE Round Gasketed Coupler, 6 in Duct Dia, Metal, 24 GA, 6 in W, 42" L, 6" H (GRLABQS6GA)
- BARNES & JONES Repair Head Assembly, 1 in. (40-415)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- CASH ACME VALV WTR PRES REG 3/4""LF (23883-0045)
- Johnson Controls Zone Valves and Accessories