Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 3/4 In, Union
Mfr # VG7251LT
Zoro # G5072401
product price: $226.82
/ea
Free Shipping & Returns
$226.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Union
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7251LT
- Zoro # G5072401
- UPC # 078502873231
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3/4 in |
Width | 6 3/16 in |
Depth | 1 7/8 in |
Height | 4 3/4 in |
Union Connection Size | 3/4 in |
Port Connection Size | 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 6 3/16 in |
Overall Depth | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 7.3, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- DANFOSS Kps80 Thermostat 70-120C SPDT (060L312866)
- OATEY Oatey No-Calk 9 in. W X 12-1/2 in. L Galvanized Steel Flashing Silver (11841)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP33A000)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241GT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, Sweat (VG7882ET)
- TACO 6 Zone-Hydronic Zone Valve Control (ZVC406-4)
- Johnson Controls Zone Valves and Accessories