Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 3 In, Flanged
Mfr # VG2231UM
Zoro # G6561834
product price: $1,165.25
/ea
Free Shipping & Returns
$1,165.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2231UM
- Zoro # G6561834
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3 in |
Height | 12 11/16 in |
Width | 8 5/8 in |
Depth | 7 1/2 in |
Overall Length | 8 5/8 in |
Overall Height | 12 11/16 in |
Overall Depth | 7 1/2 in |
Port Connection Size | 3 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 83, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Ducts Vinyl 4 in. X 50'Flex Vent (FD450E)
- DAYTON Round OEM Blower, 3016 RPM, 1 Phase, Direct, Rolled Steel (1TDP3)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- Johnson Controls Zone Valves and Accessories