Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, Union Angle
Mfr # VG7551CT
Zoro # G6837801
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Bronze
- Valve Design 2-Way
- Configuration Angle
- Connection Type Union Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7551CT
- Zoro # G6837801
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 5 5/16 in |
Depth | 3 7/16 in |
Height | 4 3/4 in |
Union Connection Size | 1/2 in |
Overall Height | 4 3/4 in |
Overall Length | 5 5/16 in |
Port Connection Size | 1/2 in |
Overall Depth | 3 7/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 0.73, Configuration Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1185307 Cap Rn Rd 370V 5+70 S (1185307)
- SUPCO Snap Disc Control, 1-1/2" D, 2" W, 1" H (SMRL130)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- KING ELECTRIC Pump House Heater 120V 1000W -Gray (U12100)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- Johnson Controls Zone Valves and Accessories