Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, Sweat
Mfr # VG7281ET
Zoro # G6863394
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Sweat
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7281ET
- Zoro # G6863394
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 1 5/8 in |
Height | 4 3/4 in |
Width | 4 3/16 in |
Overall Height | 4 3/4 in |
Union Connection Size | 1/2 in |
Overall Length | 4 3/16 in |
Overall Depth | 1 5/8 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351100025)
- KOCH FILTER 16x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-017)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, Sweat (VG7882ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441ET)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- Johnson Controls Zone Valves and Accessories