Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, (F)NPT
Mfr # VG7243GT
Zoro # G7205581
Free Shipping & Returns
$345.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7243GT
- Zoro # G7205581
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 3 in |
Height | 4 3/4 in |
Depth | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Length | 3 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- JOHNSON CONTROLS Temp 120/240V SPDT -40/212F 9 Sen (A421ABC-03)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1003)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- WHITE-RODGERS 1361-104 24V 1-1/4" 2-Wire Zone (1361-104)
- Johnson Controls Zone Valves and Accessories