Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, (F)NPT
Mfr # VG7243ET
Zoro # G6542051
product price: $340.81
/ea
Free Shipping & Returns
$340.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7243ET
- Zoro # G6542051
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 1 5/8 in |
Width | 3 in |
Height | 4 3/4 in |
Overall Depth | 1 5/8 in |
Overall Length | 3 in |
Port Connection Size | 1/2 in |
Overall Height | 4 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011010)
- DURAFLOW FILTRATION Filters for GE WB02X10956, JX81H, WB02X11544 & more (CF2963 2-Pack)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FR150)
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- Johnson Controls Zone Valves and Accessories