Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1/2 In, (F)NPT
Mfr # VG7241GT
Zoro # G5080537
product price: $132.60
/ea
Free Shipping & Returns
$132.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7241GT
- Zoro # G5080537
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Height | 4 3/4 in |
Width | 3 in |
Depth | 1 5/8 in |
Overall Length | 3 in |
Overall Depth | 1 5/8 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- EMPIRE COMFORT SYSTEMS Limit Control (R630)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- DAYTON Air Curtain Cabinet, Steel, 60x12-1/2 in. (6E822)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- Johnson Controls Zone Valves and Accessories