Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1 In, Union Angle
Mfr # VG7551NT
Zoro # G6756976
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Angle
- Connection Type Union Angle
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7551NT
- Zoro # G6756976
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in |
Width | 8 1/16 in |
Height | 5 31/32 in |
Depth | 2 5/16 in |
Overall Height | 5 31/32 in |
Overall Length | 8 1/16 in |
Union Connection Size | 1 in |
Port Connection Size | 1 in |
Overall Depth | 2 5/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Interface Board (106372101)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- WATTS Regulator, 1", 25 to 75 psi Adjustable (0009309)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Union (VG7251CT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- HONEYWELL 130367 Plug-In Cad Cell Eye For (130367)
- Johnson Controls Zone Valves and Accessories