Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1-1/4 In, Sweat
Mfr # VG7281PT
Zoro # G6480126
product price: $517.03
/ea
Free Shipping & Returns
$517.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Sweat
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7281PT
- Zoro # G6480126
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/4 in |
Height | 5 7/8 in |
Width | 7 9/32 in |
Depth | 2 11/16 in |
Overall Depth | 2 11/16 in |
Port Connection Size | 1 1/4 in |
Union Connection Size | 1 1/4 in |
Overall Height | 5 7/8 in |
Overall Length | 7 9/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- DIXON Barbed Tee Splicer, 5/8" (1791010C)
- MAXITROL Gf80-1212-A-0 1 1/2" Gas Filter (GF80-1212-)
- AAON System Manager SD Operator Interface (ASM01901)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- Johnson Controls Zone Valves and Accessories