Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT
Mfr # VG7241PT
Zoro # G5073643
Free Shipping & Returns
$333.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7241PT
- Zoro # G5073643
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/4 in |
Depth | 2 11/16 in |
Height | 5 7/8 in |
Width | 4 23/32 in |
Overall Height | 5 7/8 in |
Port Connection Size | 1 1/4 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 23/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Manifold Gauge, 4-Valve, 3-1/8", R410A/22/134a/404A, 5' Hoses (N4A4H)
- HEIL QUAKER /ICP 96839 Wheel Dd10X9X1/2 Cw Cv S (96839)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (TS080CSPN22168T)
- ROBERTSHAW 1751-013 8"-12" Wc Lp Gas Reg. (1751-013)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, Sweat (VG7882ET)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3966-1001)
- LEGEND VALVE 1-1/4 x 3/4 W/2 ZONES MANIFOLD (355-402)
- Johnson Controls Zone Valves and Accessories