Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 5 In, Flanged
Mfr # VG2431WN
Zoro # G7202431
product price: $2,914.85
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,914.85
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2431WN
- Zoro # G7202431
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 5 in |
Depth | 10 in |
Width | 12 1/2 in |
Height | 16 7/8 in |
Overall Height | 16 7/8 in |
Overall Length | 12 1/2 in |
Overall Depth | 10 in |
Port Connection Size | 5 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 240, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC AUX DRAIN PAN L (F190-70002202)
- EVERPURE Filter Cartridge - In-12 (EV9100-07)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- HONEYWELL Chart Hub Assembly (30756150-001)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Zone Valve Actuator, Proportional (JP23A000)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- Johnson Controls Zone Valves and Accessories