Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 3 In, Flanged
Mfr # VG2431UN
Zoro # G7159573
product price: $1,356.08
/ea
Free Shipping & Returns
$1,356.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG2431UN
- Zoro # G7159573
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 3 in |
Depth | 7 1/2 in |
Width | 8 5/8 in |
Height | 12 11/16 in |
Overall Height | 12 11/16 in |
Overall Length | 8 5/8 in |
Port Connection Size | 3 in |
Overall Depth | 7 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 83, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- CARRIER Blower Wheel (LA22LA094)
- HONEYWELL Th108Plus 240Vac Two Or Four (TH108PLUS)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In, N.O. Flare (VB-3766-1)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243GT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1009)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2A2ZB024Q4A2)
- Johnson Controls Zone Valves and Accessories