Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 2 In, Sweat
Mfr # VG7481ST
Zoro # G6514767
product price: $748.49
/ea
Free Shipping & Returns
$748.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Sweat
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7481ST
- Zoro # G6514767
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 in |
Height | 6 3/16 in |
Depth | 4 1/4 in |
Width | 9 7/16 in |
Overall Height | 6 3/16 in |
Overall Depth | 4 1/4 in |
Port Connection Size | 2 in |
Union Connection Size | 2 in |
Overall Length | 9 7/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Adustable Width (2ZV83)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Natural Gas, Direct Vent Vent Type, Gravity Convection (2203822)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- BELL & GOSSETT 109024 Ct-24 24V Operator (109024)
- Johnson Controls Zone Valves and Accessories