Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 2 In, (F)NPT
Mfr # VG7441ST
Zoro # G5074684
product price: $600.19
/ea
Free Shipping & Returns
$600.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7441ST
- Zoro # G5074684
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 in |
Depth | 4 1/4 in |
Height | 6 3/16 in |
Width | 5 29/32 in |
Overall Height | 6 3/16 in |
Overall Length | 5 29/32 in |
Port Connection Size | 2 in |
Overall Depth | 4 1/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Carrier P102-1625, 2PK (16255.9H)
- NORDYNE 1003441 M7 Inducer Assembly (1003441)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUX9)
- QMARK Motor, 240/208V, Use w/Dayton/Berko/Qmark (3900-2002-500)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- Johnson Controls Zone Valves and Accessories