Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 2-1/2 In, Flanged
Mfr # VG2431TM
Zoro # G6904922
Free Shipping & Returns
$1,002.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Flanged
- Connection Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG2431TM
- Zoro # G6904922
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 1/2 in |
Height | 11 21/32 in |
Width | 7 1/4 in |
Depth | 7 in |
Overall Height | 11 21/32 in |
Overall Length | 7 1/4 in |
Overall Depth | 7 in |
Port Connection Size | 2 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 175 psi, ANSI Rating ANSI Class 125, Body Material Cast Iron, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 51, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Rubber Hose (D) (4A1551-04)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- WHITE-RODGERS F19-0181 24 Vac Power Head (F19-0181)
- Johnson Controls Zone Valves and Accessories