Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1/2 In, Union
Mfr # VG7451ET
Zoro # G6629883
product price: $184.37
/ea
Free Shipping & Returns
$184.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Union
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7451ET
- Zoro # G6629883
- UPC # 078502849526
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Depth | 3 3/4 in |
Width | 5 5/16 in |
Height | 4 3/4 in |
Union Connection Size | 1/2 in |
Overall Depth | 3 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 5 5/16 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Cartridge Air Filter, 20x20x6" (2GGY5)
- SENCO Micro Pin Variety 23Ga (A109809)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- BROAN Broan(R) 70 Pint Dehumidifier (Broan 70 Pint Dehumidifier)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In, N.O. Flare (VB-3766-1)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, Sweat (VG7882ET)
- JOHNSON CONTROLS Inverted Flare Fitting, 1/2 In (J647-602)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2-1/2 In, Flanged (VG2231TM)
- CASH ACME VALV WTR PRES REG 1"" LF (23155-0045)
- Johnson Controls Zone Valves and Accessories