Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1/2 In, Sweat
Mfr # VG7491GT
Zoro # G7092522
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7491GT
- Zoro # G7092522
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Height | 4 3/4 in |
Depth | 1 5/8 in |
Width | 4 3/16 in |
Port Connection Size | 1/2 in |
Overall Height | 4 3/4 in |
Overall Length | 4 3/16 in |
Overall Depth | 1 5/8 in |
Union Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U590)
- PAMLICO AIR 20 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-022025)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- L.B. WHITE Orifice and Snap Rings (572783)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1007)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1003)
- HONEYWELL V8043E1061 24V Zone Valve (V8043E1061)
- Johnson Controls Zone Valves and Accessories