Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1/2 In, (F)NPT
Mfr # VG7443ET
Zoro # G5072374
product price: $447.82
/ea
Free Shipping & Returns
$447.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7443ET
- Zoro # G5072374
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 3 in |
Depth | 1 5/8 in |
Height | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Length | 3 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W197)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, Safety Yellow, 1/2HP, 10000CFM (652299Y)
- GENESIS Compartment Vent Black (VT-2495-A01-BLK)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1003)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- Johnson Controls Zone Valves and Accessories