Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1/2 In, (F)NPT
Mfr # VG7441GT
Zoro # G5072365
product price: $150.05
/ea
Free Shipping & Returns
$150.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7441GT
- Zoro # G5072365
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Width | 3 in |
Height | 4 3/4 in |
Depth | 1 5/8 in |
Overall Length | 3 in |
Overall Height | 4 3/4 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 4.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GHZ2)
- DAYTON Power Cord (VEGGS45911G)
- TELEDYNE LAARS R2069300 Ignitor, Spark (R2069300)
- DAYTON Blower, 19 1/8 In (7C333)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Union (VG7251CT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT (VG7441PT)
- LEGEND VALVE 1-1/2" T-80 AIR PURGER (110-347)
- Johnson Controls Zone Valves and Accessories