Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1 In, (F)NPT
Mfr # VG7443NT
Zoro # G5074693
Free Shipping & Returns
$615.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7443NT
- Zoro # G5074693
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 in |
Height | 5 31/32 in |
Width | 4 1/8 in |
Depth | 2 5/16 in |
Overall Length | 4 1/8 in |
Port Connection Size | 1 in |
Overall Depth | 2 5/16 in |
Overall Height | 5 31/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 11.6, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20301.10 4PK)
- DAYTON Pvc Hose (HV70014G)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7 (1-1/4"))
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3 In, Flanged (VG2431UM)
- JOHNSON CONTROLS Inverted Flare Fitting, 1/2 In (J647-602)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243GT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- Johnson Controls Zone Valves and Accessories