Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1-1/4 In, (F)NPT
Mfr # VG7441PT
Zoro # G5072645
Free Shipping & Returns
$376.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VG7441PT
- Zoro # G5072645
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1 1/4 in |
Width | 4 23/32 in |
Height | 5 7/8 in |
Depth | 2 11/16 in |
Overall Height | 5 7/8 in |
Overall Depth | 2 11/16 in |
Overall Length | 4 23/32 in |
Port Connection Size | 1 1/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 18.5, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- WIEGMANN Radiant Enclosure Heater, 8-21/32" H, 150W (RH115230V150W)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (42-175A)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, (F)NPT (VG7241LT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2 In, (F)NPT (VG7441ST)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441GT)
- WHITE-RODGERS 1311-103 1" 24V 3-Wire Zone (1311-103)
- Johnson Controls Zone Valves and Accessories