Shop All Zone Valves and Accessories
Johnson Controls
Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT
Mfr # VG7443SM
Zoro # G7093134
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Valve Design 2-Way
- Configuration Straight-Thru
- Connection Type (F)NPT
- Max. Water Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG7443SM
- Zoro # G7093134
- Country of Origin Mexico
- Category Zone Valves and Accessories
Dimensions
Connection Size | 2 in |
Width | 5 1/8 in |
Height | 5 13/16 in |
Depth | 4 5/16 in |
Overall Length | 5 1/8 in |
Port Connection Size | 2 in |
Overall Depth | 4 5/16 in |
Overall Height | 5 13/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 28.9, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- YELLOW JACKET SERIES 41 REBUILD KIT (41080)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- JOHNSON CONTROLS Globe Valve, 3-Way, 2-1/2 In, Flanged (VG2831TM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7241RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, Sweat (VG7281CT)
- HONEYWELL HOME 5000 Series, Sweat, Sz ID 1/2In (V8043E5004)
- Johnson Controls Zone Valves and Accessories