Shop All Thermostat Guards and Accessories
Johnson Controls
Gage, 2", 0-30 psi, 0-200 KPA
Mfr # G-2010-101
Zoro # G7730838
product price: $78.96
/ea
Free Shipping & Returns
$78.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # G-2010-101
- Zoro # G7730838
- Country of Origin Brazil
- Category Thermostat Guards and Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Gage,2",0-30 psi,0-200 KPA |
Description
Gage,2 In.,0-30 psi,0-200 KPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater Freestanding (WES31-15110BLK)
- B & K Toe Space Flr Grill 2X10 (C150TSW 02X10)
- HONEYWELL Honeywell On-Off Primary Control With VPS RM7898A1000, Shutter Drive, Programmable Post-Purge (RM7898A1000)
- JOHNSON CONTROLS Temperature Sensor, Duct Temperature Element Holder (TE-6001-11)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-6351M-1)
- JOHNSON CONTROLS T-4002-202 Ra Pneumatic (T-4002-202)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Adjustable, Metal (TE-6316M-1)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 750 psi, 10V DC (P499VCP-107K)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- Johnson Controls Thermostats