Shop All Line Voltage Thermostats
Johnson Controls
Flange Mnt 4In Platinum Pr, Duct Probe
Mfr # TE-635GV-2
Zoro # G0925550
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Flange
- Includes (2) Hex-Head Self-Drilling Mounting Screws
- Accessory Type Flange Mnt 4In Platinum Pr,Duct Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # TE-635GV-2
- Zoro # G0925550
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | Flange |
Item | Flange Mnt 4In Platinum Pr,Duct Probe |
Includes | (2) Hex-Head Self-Drilling Mounting Screws |
Accessory Type | Flange Mnt 4In Platinum Pr,Duct Probe |
Description
Flange Mnt 4In Platinum Pr,Duct Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Rollout Lim Switch, 350F M/R Spst, Le98M86 (98M86)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- CLIMATE MASTER CXM Control Board (S17B0001N03)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- Johnson Controls Line Voltage Thermostats