Shop All Line Voltage Thermostats
Johnson Controls
Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F
Mfr # T46SDA-1C
Zoro # G6392416
product price: $226.90
/ea
Free Shipping & Returns
$226.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Temperature
- Differential Approximately 0.7 Degrees F
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T46SDA-1C
- Zoro # G6392416
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 4-45/64" |
Height (In.) | 4 45/64 in |
Width (In.) | 4 27/32 in |
Depth (In.) | 2 29/32 in |
Overall Length | 4-23/32" |
Overall Width | 4 7/8 in |
Overall Height | 4 11/16 in |
Digit Size | Easy Read |
Overall Depth | 2 15/16 in |
Description
Fan Coil Thermostat, Heating/Cooling, Thermostat Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Thermostat Control Range 40 Degrees to 90 Degrees F, Differential (Deg. F) 0.7, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1, Thermostat Number of Speeds 1, Sensor Type Temperature, 4 45/64 in, 4 27/32 in, 2 29/32 in, Color Beige, Enclosure Type Plastic, Voltage 24 to 277V AC, 6, 3, 34.8, 17.4, Number of Stages 1, UL and CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18182.13 6PK)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- CARRIER Suction Line Filter Drier (KH45LG140)
- PARKER Filter, Dryer, Shell (P-487)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- KING ELECTRIC Thermostat Sp Cooling 120/208/240-22A & 277V-18A White (K101-C)
- Johnson Controls Thermostats