Shop All Fan Coil Thermostats
This Product is Discontinued
Johnson Controls
Fan Coil Thermostat, 4" W, 3 Switches (Discontinued)
Mfr # T701DFP-4
Zoro # G4768990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thermostat Switch Type Triac
- Switch Action On-Off
- Number of Switches 3
- Thermostat Control Range 35 Degrees to 95 Degrees F
- Differential (Deg. F) +/-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T701DFP-4
- Zoro # G4768990
- Country of Origin China
- Category Fan Coil Thermostats
Dimensions
Width (In.) | 4 in |
Height (In.) | 4 in |
Overall Height | 3 1/8 in |
Overall Width | 3 1/8 in |
Digit Size | Easy Read |
Overall Depth | 1 1/8 in |
Description
Fan Coil Thermostat, Heating/Cooling, Thermostat Switch Type Triac, Switch Action On-Off, Number of Switches 3, Thermostat Control Range 35 Degrees to 95 Degrees F, Differential (Deg. F) +/-6, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low-Auto-Off, System Switching Auto-Heat-Cool-Off, 4 in, 4 in, Seven Day Programmable, Fan Coil, 2 Pipe or 4 Pipe, Color White, Display LCD, Enclosure Type Plastic, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.