Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC
Mfr # A421GBF-02C
Zoro # G0314085
product price: $108.65
/ea
Free Shipping & Returns
$108.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 24VAC
- Sensor Type A99BB-200C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421GBF-02C
- Zoro # G0314085
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Depth | 2 3/8 in |
Display Size | 1.5 x .5 sq in |
Sensing Bulb Length | 2 in |
Sensing Bulb Dia. | 1/4 in |
Overall Width | 2 3/8 in |
Display Width | 1/2 in |
Sensing Bulb Diameter | 1/4 in |
Display Height | 1 1/2 in |
Overall Depth | 2 3/8 in |
Overall Height | 5 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- 3M CUNO Cartridge- Hf20-S (56151-03)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN3)
- ACCUMULAIR Pleated Air Filter, 27" x 27" x 1", 4 Pack (FA27X27_4)
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC (A19DAC-12C)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BAC-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAF-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (4PU48C)
- Johnson Controls Line Voltage Thermostats