Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421AET-01C
Zoro # G0314058
Free Shipping & Returns
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-25C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A421AET-01C
- Zoro # G0314058
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Display Size | 1.5 x .5 sq in |
Depth | 2 3/8 in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 2 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Display Height | 1 1/2 in |
Overall Depth | 2 3/8 in |
Sensing Bulb Diameter | 1/4 in |
Display Width | 1/2 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 4X, IP Rating IP67, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- CARLIN 98572As Electrode/Ignitor/Flame (98572AS)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Temperature Stage Module, SPDT, 24V (S350CC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- Johnson Controls Line Voltage Thermostats