Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421AED-01C
Zoro # G0314049
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-25C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A421AED-01C
- Zoro # G0314049
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Sensing Bulb Length | 2 in |
Display Size | 1.5 x .5 sq in |
Sensing Bulb Dia. | 1/4 in |
Depth | 2 3/8 in |
Display Width | 1/2 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Display Height | 1 1/2 in |
Overall Height | 5 in |
Sensing Bulb Diameter | 1/4 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 4X, IP Rating IP67, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- L.B. WHITE Convection Portable Gas Heater, Liquid Propane, 1,000 cfm, 15 in Wx (CV225CZPD11001B)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- Johnson Controls Line Voltage Thermostats