Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421AEC-02C
Zoro # G0314067
original price:
$177.99
8% off
new price: $162.97
/ea
Free Shipping & Returns
$162.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-200C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421AEC-02C
- Zoro # G0314067
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Depth | 2 3/8 in |
Sensing Bulb Length | 2 in |
Sensing Bulb Dia. | 1/4 in |
Display Size | 1.5 x .5 sq in |
Display Height | 1 1/2 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Overall Depth | 2 3/8 in |
Display Width | 1/2 in |
Sensing Bulb Diameter | 1/4 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 4X, IP Rating IP67, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- LEGEND VALVE 1" T-431 RADIATOR VALVE (110-105)
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- HONEYWELL THERMAL SOLUTIONS Rm7895C1020 120V Primary Control (RM7895C102)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT (A28GA-23C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-15C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- Johnson Controls Line Voltage Thermostats