Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A421ABT-02C
Zoro # G0314119
original price:
$145.84
14% off
new price: $125.21
/ea
Free Shipping & Returns
$125.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BB-200C
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A421ABT-02C
- Zoro # G0314119
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/8 in |
Height | 5 in |
Depth | 2 3/8 in |
Display Size | 1.5 x .5 sq in |
Sensing Bulb Dia. | 1/4 in |
Sensing Bulb Length | 2 in |
Display Width | 1/2 in |
Overall Height | 5 in |
Sensing Bulb Diameter | 1/4 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Display Height | 1 1/2 in |
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th8321R1001 All New Visionpro (TH8321R100)
- TRUE MANUFACTURING Door Gasket, 25-3/4" x 54" (947747)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- Johnson Controls Line Voltage Thermostats