Shop All Line Voltage Thermostats
Johnson Controls
Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A350AA-1C
Zoro # G4699922
product price: $196.90
/ea
Free Shipping & Returns
$196.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/240VAC
- Sensor Type A99BC-25C
- Differential 1 Degrees to 30 Degrees F Adjustable
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A350AA-1C
- Zoro # G4699922
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/2 in |
Height | 5 in |
Depth | 2 1/2 in |
Overall Height | 5 in |
Overall Depth | 2 1/2 in |
Overall Width | 2 3/8 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 130 Degrees F, Minimum Control Temperature -30 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Analog, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERNLUND Hs1 Power Venter For Oil Or Gas (HS1)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 25"x 1" (118-701-002)
- SIEMENS Electric Actuator, 160 in.-lb., 24VAC/DC (GCA121.1P)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- Johnson Controls Thermostats