Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, Proportional, 24V
Mfr # VA9208-GGA-2
Zoro # G6818637
product price: $284.27
/ea
Free Shipping & Returns
$284.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 70 in-lb
- Cycle Time 150 sec
- Ambient Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-GGA-2
- Zoro # G6818637
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Height | 3 13/32 in |
Depth | 7 13/32 in |
Width | 3 29/32 in |
Overall Height | 3 7/16 in |
Overall Width | 3 15/16 in |
Electrical Lead Length | 10 ft |
Stroke Length | Not Rated |
Overall Depth | 7 7/16 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241DN+928GGA, VG1241DP+928GGA, VG1241DR+928GGA, VG1241EP+928GGA, VG1241ER+928GGA, VG1241ES+928GGA, VG1241FR+928GGA, VG1241FS+928GGA, VG1241FT+928GGA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Cycle Time 150 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Automatic Hand Dryer, 8 Sec Dry Time, BMC, 65 to 75 dBA, 110 to 120V AC, 1450 W, White (XL-BW-110-120V)
- LEGEND VALVE 2" X 5-1/2" 304 SS NIPPLE (304-169)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGA-3)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC (VA9208-BGA-3)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure (V46AD-1C)
- SIEMENS Valve Actuator, 24V, Spring Return (SKD62U)
- Johnson Controls Valve Actuators